KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EPDM Washer, 0.490 IDx1.06 OD, Pk100

VALUE BRAND| Zoro #: G0602497| Mfr #: 4PAG2

$18.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.490"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602497 Mfr #: 4PAG2
Inside Dia.: 0.490"Type: flat
Color: BlackThickness: 0.093"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 1.062"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -35 to 250
Fits Bolt Sizes: 1/2"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 100Thickness Tolerance: +/-0.020"
Seal Type: -Material: EPDM
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 1/2 In, Inside Dia. 0.490 In, Outside Dia. 1.062 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Reviews