EPDM Washer, 0.615 IDx1.312 OD, Pk25

VALUE BRAND| Zoro #: G0994804| Mfr #: 4PAG5

$7.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.615"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994804 Mfr #: 4PAG5
Inside Dia.: 0.615"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 1.312"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -35 to 250
Fits Bolt Sizes: 5/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 25Thickness Tolerance: +/-0.020"
Seal Type: -Material: EPDM
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 5/8 In, Inside Dia. 0.615 In, Outside Dia. 1.312 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Reviews