JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

EPDM Washer, 0.615 IDx1.312 OD, Pk50

VALUE BRAND| Zoro #: G1071472| Mfr #: 4PAG4

$10.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071472 Mfr #: 4PAG4
Durometer: Shore A: 50 to 70Item: Sealing Washer
Type: FlatColor: Black
Temp. (F): -35 to 250Material: EPDM
Application: Cushioning, Sealing and Vibration ResistantThickness Tolerance: +/-0.020"
Fits Bolt Sizes: 5/8"Inside Dia.: 0.615"
Outside Dia.: 1.312"Thickness: 0.093"
Rockwell Hardness: -Seal Type: -
Seal Material: -Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 5/8 In, Inside Dia. 0.615 In, Outside Dia. 1.312 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.