EPDM Washer, 0.74 IDx1.5 In OD, Pk25

VALUE BRAND| Zoro #: G1545747| Mfr #: 4PAG7

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545747 Mfr #: 4PAG7
Color: BlackItem: Sealing Washer
Material: EPDMTemp. (F): -35 to 250
Application: Cushioning, Sealing and Vibration ResistantDurometer: Shore A: 50 to 70
Type: FlatThickness Tolerance: +/-0.020"
Fits Bolt Sizes: 3/4"Inside Dia.: 0.740"
Outside Dia.: 1.500"Thickness: 0.125"
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 3/4 In, Inside Dia. 0.740 In, Outside Dia. 1.500 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.