EPDM Washer, 0.990 IDx2 In OD, PK10

VALUE BRAND| Zoro #: G2429305| Mfr #: 4PAG9

$6.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429305 Mfr #: 4PAG9
Durometer: Shore A: 50 to 70Thickness Tolerance: +/-0.020"
Item: Sealing WasherMaterial: EPDM
Application: Cushioning, Sealing and Vibration ResistantColor: Black
Type: FlatTemp. (F): -35 to 250
Fits Bolt Sizes: 1"Inside Dia.: 0.990"
Outside Dia.: 2.000"Thickness: 0.125"
Rockwell Hardness: -Seal Type: -
Seal Material: -Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 1 In, Inside Dia. 0.990 In, Outside Dia. 2.000 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.