26" x 22" Equipment Cover, 1 mil, Pk250

VALUE BRAND| Zoro #: G0409997| Mfr #: 5CPG1

$77.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 26"
Depth: 12"
Width: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409997 Mfr #: 5CPG1
Length: 26"Depth: 12"
Width: 22"Item: Equipment Cover
Thickness: 1 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 26 In., Width 22 In., Depth 12 In., Thickness 1 mil, Package Quantity 250

Reviews