Equip Cover, 12" W x 8" D x 26" L, PK500

VALUE BRAND| Zoro #: G1864782| Mfr #: 5CPF4

$79.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thickness: 1 mil
Length: 26"
Color: clear
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1864782 Mfr #: 5CPF4
Thickness: 1 milLength: 26"
Color: clearDepth: 8"
Item: Equipment CoverMaterial: Low Density Polyethylene (LDPE)
Width: 12"Country of Origin (subject to change): United States

Product Description

Equipment Cover, Low Density Polyethylene, Clear, Length 26 In., Width 12 In., Depth 8 In., Thickness 1 mil, Package Quantity 500

Product Reviews