36" x 16" Equipment Cover, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G1859733| Mfr #: 5CPF6

$159.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 36"
Depth: 14"
Width: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859733 Mfr #: 5CPF6
Length: 36"Depth: 14"
Width: 16"Item: Equipment Cover
Thickness: 1.50 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 36 In., Width 16 In., Depth 14 In., Thickness 1.5 mil, Package Quantity 250

Reviews