Equip Cover, 19" W x 34" D, 1 mil, PK500

VALUE BRAND| Zoro #: G1536577| Mfr #: 5CPF8

$97.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thickness: 1 mil
Length: 34"
Color: clear
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1536577 Mfr #: 5CPF8
Thickness: 1 milLength: 34"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 19"
Item: Equipment CoverCountry of Origin (subject to change): United States

Product Description

Equipment Cover, Low Density Polyethylene, Clear, Length 34 In., Width 19 In., Thickness 1 mil, Package Quantity 500

Product Reviews