Equip Cover, 20" W x 5" D, 1 mil, PK500

VALUE BRAND| Zoro #: G1720512| Mfr #: 5CPF9

$136.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thickness: 1 mil
Length: 35"
Color: clear
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1720512 Mfr #: 5CPF9
Thickness: 1 milLength: 35"
Color: clearDepth: 5"
Item: Equipment CoverMaterial: Low Density Polyethylene (LDPE)
Width: 20"Country of Origin (subject to change): United States

Product Description

Equipment Cover, Low Density Polyethylene, Clear, Length 35 In., Width 20 In., Depth 5 In., Thickness 1 mil, Package Quantity 500

Product Reviews