58" x 22" Equipment Cover, 1 mil, Pk100

VALUE BRAND| Zoro #: G0438067| Mfr #: 5CPG2

$87.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 58"
Depth: 16"
Width: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438067 Mfr #: 5CPG2
Length: 58"Depth: 16"
Width: 22"Item: Equipment Cover
Thickness: 1 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 58 In., Width 22 In., Depth 16 In., Thickness 1 mil, Package Quantity 100

Reviews