Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

36" x 26" Equipment Cover, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G0805901| Mfr #: 5CPG5

$134.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 36"
Depth: 0
Width: 26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805901 Mfr #: 5CPG5
Length: 36"Depth: 0
Width: 26"Item: Equipment Cover
Thickness: 1.50 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 36 In., Width 26 In., Thickness 1.5 mil, Package Quantity 250

Reviews