45" x 36" Equipment Cover, 1 mil, Pk150

VALUE BRAND| Zoro #: G0976166| Mfr #: 5CPG8

$127.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 45"
Depth: 7"
Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976166 Mfr #: 5CPG8
Length: 45"Depth: 7"
Width: 36"Item: Equipment Cover
Thickness: 1 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 45 In., Width 36 In., Depth 7 In., Thickness 1 mil, Package Quantity 150

Reviews