48" x 40" Equipment Cover, 1 mil, Pk150

VALUE BRAND| Zoro #: G0308856| Mfr #: 5CPH0

$141.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 48"
Depth: 20"
Width: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308856 Mfr #: 5CPH0
Length: 48"Depth: 20"
Width: 40"Item: Equipment Cover
Thickness: 1 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Equipment Cover, Low Density Polyethylene, Clear, Length 48 In., Width 40 In., Depth 20 In., Thickness 1 mil, Package Quantity 150

Reviews