KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eraser, Gray, 1 1/2x4 1/2 In

VALUE BRAND| Zoro #: G0374482| Mfr #: 1NUK3

$4.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Item: Eraser
Material: Flannel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374482 Mfr #: 1NUK3
Width: 4-1/2"Item: Eraser
Material: FlannelColor: Gray
Country of Origin (subject to change): China

Description

Eraser, Material Flannel, Color Gray, Width 4-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews