KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ethernet Cable, Cat 5e, Pink, 20 ft.

VALUE BRAND| Zoro #: G1267314| Mfr #: 4988

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Color: Pink
Wire Gauge: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267314 Mfr #: 4988
Jacket Material: PVCColor: Pink
Wire Gauge: 24 AWGConnector Type: RJ45 - 8P8C
Plenum Rated: NoCable Shape: Round
Category Type: 5ETemp. Range: -40 Degrees to 167 Degrees F
Shielding: NoneBoot Type: Booted
Item: Ethernet CableLength: 20 ft.
Transmission Speed: 1 GbpsStandards: UL, CSA
Country of Origin (subject to change): Multiple

Description

Ethernet Cable, Category Type 5e, Color Pink, Length 20 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Reviews