Ethernet Cable, Cat 5e, Pink, 30 ft.

VALUE BRAND |Zoro #: G1034381|Mfr #: 4996

$6.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034381 Mfr #: 4996
Wire Gauge: 24 AWGStandards: UL, CSA
Shielding: NoneItem: Ethernet Cable
Transmission Speed: 1 GbpsConnector Type: RJ45 - 8P8C
Boot Type: BootedPlenum Rated: No
Jacket Material: PVCCable Shape: Round
Temp. Range: -40 Degrees to 167 Degrees FLength: 30 ft.
Color: PinkCategory Type: 5e
Country of Origin (subject to change): Multiple

Product Description

Ethernet Cable, Category Type 5e, Color Pink, Length 30 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Product Reviews

Save 15% when you sign up for Z-mail.