KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ethernet Cable, Cat 5e, White, 75 ft.

VALUE BRAND| Zoro #: G0916221| Mfr #: 5006

$13.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Color: White
Wire Gauge: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0916221 Mfr #: 5006
Jacket Material: PVCColor: White
Wire Gauge: 24 AWGConnector Type: RJ45 - 8P8C
Plenum Rated: NoCable Shape: Round
Category Type: 5ETemp. Range: -40 Degrees to 167 Degrees F
Shielding: NoneBoot Type: Booted
Item: Ethernet CableLength: 75 Ft.
Transmission Speed: 1 GbpsStandards: UL, CSA
Country of Origin (subject to change): Multiple

Description

Ethernet Cable, Category Type 5e, Color White, Length 75 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Reviews