STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Ethernet Cable, Cat 6, Orange, 25 ft.

VALUE BRAND| Zoro #: G2301616| Mfr #: 3416

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange
Plenum Rated: No
Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301616 Mfr #: 3416
Color: OrangePlenum Rated: No
Length: 25 ft.Boot Type: Booted
Connector Type: RJ45 - 8P8CTransmission Speed: 1 Gbps
Shielding: NoneCable Shape: Round
Category Type: 6Jacket Material: PVC
Item: Ethernet CableTemp. Range: -40 Degrees to 167 Degrees F
Wire Gauge: 24 AWGStandards: UL, CSA
Country of Origin (subject to change): Multiple

Description

Ethernet Cable, Category Type 6, Color Orange, Length 25 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Reviews