DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Ethernet Cable, Cat 6, Orange, 75 ft.

VALUE BRAND| Zoro #: G2228326| Mfr #: 5029

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228326 Mfr #: 5029
Wire Gauge: 24 AWGStandards: UL, CSA
Shielding: NoneItem: Ethernet Cable
Transmission Speed: 1 GbpsConnector Type: RJ45 - 8P8C
Plenum Rated: NoJacket Material: PVC
Cable Shape: RoundTemp. Range: -40 Degrees to 167 Degrees F
Boot Type: BootedLength: 75 ft.
Color: OrangeCategory Type: 6
Country of Origin (subject to change): Multiple

Product Description

Ethernet Cable, Category Type 6, Color Orange, Length 75 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.