LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ethernet Cable, Cat 6, Purple, 7 ft.

VALUE BRAND| Zoro #: G0830426| Mfr #: 2307

$3.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0830426 Mfr #: 2307
Transmission Speed: 1 GbpsPlenum Rated: No
Item: Ethernet CableStandards: UL, CSA
Cable Shape: RoundJacket Material: PVC
Wire Gauge: 24 AWGShielding: None
Temp. Range: -40 Degrees to 167 Degrees FConnector Type: RJ45 - 8P8C
Boot Type: BootedLength: 7 ft.
Color: PurpleCategory Type: 6
Country of Origin (subject to change): Multiple

Product Description

Ethernet Cable, Category Type 6, Color Purple, Length 7 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Product Reviews

Save 15%. Sign up for Z-mail.