Ethernet Cable, Cat 6, Red, 100 ft.

VALUE BRAND |Zoro #: G1674531|Mfr #: 2331

$23.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1674531 Mfr #: 2331
Wire Gauge: 24 AWGStandards: UL, CSA
Shielding: NoneItem: Ethernet Cable
Transmission Speed: 1 GbpsConnector Type: RJ45 - 8P8C
Plenum Rated: NoJacket Material: PVC
Cable Shape: RoundTemp. Range: -40 Degrees to 167 Degrees F
Boot Type: BootedLength: 100 ft.
Color: RedCategory Type: 6
Country of Origin (subject to change): Multiple

Product Description

Ethernet Cable, Category Type 6, Color Red, Length 100 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Product Reviews

Save 15% when you sign up for Z-mail.