Evaporative Cooling Pad, 12x4x48 in., PK5

VALUE BRAND| Zoro #: G0593205| Mfr #: 4KCC6

$81.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Evaporative Cooler Pad Replaces Part No.: Adobe PM-100
Evaporative Cooler Pad Width: 12"
Item: Evaporative Cooling Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593205 Mfr #: 4KCC6
Evaporative Cooler Pad Replaces Part No.: Adobe PM-100Evaporative Cooler Pad Width: 12"
Item: Evaporative Cooling PadPad Material: Kraft Paper
Evaporative Cooler Pad Height: 48"Evaporative Cooler Pad Depth: 4"
Environmental Applications: Residential/Commercial/IndustrialEvaporative Cooler Pad Item: Evaporative Cooler Pad
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer GlueCountry of Origin (subject to change): China

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 4 In., Evaporative Cooler Pad Height 48 In., Pad Material Kraft Paper, Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue, Evaporative Cooler Pad Replaces Part No. Adobe PM-100, Package Quantity 5

Reviews