KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Evaporative Cooling Pad, 12x4x72 in., PK5

VALUE BRAND| Zoro #: G1273291| Mfr #: 4KCC2

$145.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Evaporative Cooling Pad
Evaporative Cooler Pad Height: 72"
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273291 Mfr #: 4KCC2
Item: Evaporative Cooling PadEvaporative Cooler Pad Height: 72"
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer GlueEvaporative Cooler Pad Replaces Part No.: Champion/Essick AS/AD 100B
Evaporative Cooler Pad Depth: 4"Evaporative Cooler Pad Width: 12"
Evaporative Cooler Pad Item: Evaporative Cooler PadEnvironmental Applications: Residential/Commercial/Industrial
Pad Material: Kraft PaperCountry of Origin (subject to change): China

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 4 In., Evaporative Cooler Pad Height 72 In., Pad Material Kraft Paper, Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue, Evaporative Cooler Pad Replaces Part No. Champion/Essick AS/AD 100B, Package Quantity 5

Reviews