KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Evaporative Cooling Pad, 12x6x48 in.

VALUE BRAND| Zoro #: G0555195| Mfr #: 4KCA8

$32.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Evaporative Cooling Pad
Evaporative Cooler Pad Height: 48"
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555195 Mfr #: 4KCA8
Item: Evaporative Cooling PadEvaporative Cooler Pad Height: 48"
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer GlueEvaporative Cooler Pad Replaces Part No.: Portacool PAC2K36
Evaporative Cooler Pad Depth: 6"Evaporative Cooler Pad Width: 12"
Evaporative Cooler Pad Item: Evaporative Cooler PadEnvironmental Applications: Residential/Commercial/Industrial
Pad Material: Kraft Paper with Black Edge CoatingCountry of Origin (subject to change): China

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 6 In., Evaporative Cooler Pad Height 48 In., Pad Material Kraft Paper with Black Edge Coating, Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue, Evaporative Cooler Pad Replaces Part No. Portacool PAC2K36

Reviews