JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Evaporative Cooling Pad, 12x6x60 in.

VALUE BRAND| Zoro #: G0871254| Mfr #: 4KCA6

$36.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871254 Mfr #: 4KCA6
Environmental Applications: Residential/Commercial/IndustrialItem: Evaporative Cooling Pad
Evaporative Cooler Pad Item: Evaporative Cooler PadPad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
Evaporative Cooler Pad Replaces Part No.: Portacool PAC2K48Pad Material: Kraft Paper with Black Edge Coating
Evaporative Cooler Pad Width: 12"Evaporative Cooler Pad Height: 60"
Evaporative Cooler Pad Depth: 6"Country of Origin (subject to change): China

Product Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 6 In., Evaporative Cooler Pad Height 60 In., Pad Material Kraft Paper with Black Edge Coating, Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue, Evaporative Cooler Pad Replaces Part No. Portacool PAC2K48

Product Reviews

Save 15%. Sign up for Z-mail.