Evaporative Cooling Pad, 12x6x72 in.

VALUE BRAND| Zoro #: G0384562| Mfr #: 4KCA4

$50.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Evaporative Cooler Pad Replaces Part No.: Champion/Essick AS/ADA35
Evaporative Cooler Pad Width: 12"
Item: Evaporative Cooling Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384562 Mfr #: 4KCA4
Evaporative Cooler Pad Replaces Part No.: Champion/Essick AS/ADA35Evaporative Cooler Pad Width: 12"
Item: Evaporative Cooling PadPad Material: Kraft Paper with Black Edge Coating
Evaporative Cooler Pad Height: 72"Evaporative Cooler Pad Depth: 6"
Environmental Applications: Residential/Commercial/IndustrialEvaporative Cooler Pad Item: Evaporative Cooler Pad
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer GlueCountry of Origin (subject to change): China

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 12 In., Evaporative Cooler Pad Depth 6 In., Evaporative Cooler Pad Height 72 In., Pad Material Kraft Paper with Black Edge Coating, Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue, Evaporative Cooler Pad Replaces Part No. Champion/Essick AS/ADA35

Reviews