KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Evaporative Cooling Pad, 40x12x23 in.

VALUE BRAND| Zoro #: G1396525| Mfr #: 4KAZ7

$130.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Evaporative Cooling Pad
Evaporative Cooler Pad Height: 23"
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396525 Mfr #: 4KAZ7
Item: Evaporative Cooling PadEvaporative Cooler Pad Height: 23"
Pad Features: Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer GlueEvaporative Cooler Pad Replaces Part No.: Adobe PM-120
Evaporative Cooler Pad Depth: 12"Evaporative Cooler Pad Width: 40"
Evaporative Cooler Pad Item: Evaporative Cooler PadEnvironmental Applications: Residential/Commercial/Industrial
Pad Material: Kraft PaperCountry of Origin (subject to change): China

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 40 In., Evaporative Cooler Pad Depth 12 In., Evaporative Cooler Pad Height 23 In., Pad Material Kraft Paper, Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue, Evaporative Cooler Pad Replaces Part No. Adobe PM-120

Reviews