Evaporative Cooling Pad, 40x8x23 in.

VALUE BRAND| Zoro #: G0858864| Mfr #: 4KAZ5

$72.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858864 Mfr #: 4KAZ5
Evaporative Cooler Pad Item: Evaporative Cooler PadItem: Evaporative Cooling Pad
Environmental Applications: Residential/Commercial/IndustrialPad Features: Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive
Evaporative Cooler Pad Replaces Part No.: Adobe PM-100Pad Material: Kraft Paper
Evaporative Cooler Pad Depth: 8"Evaporative Cooler Pad Width: 40"
Evaporative Cooler Pad Height: 23"Country of Origin (subject to change): China

Product Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 40 In., Evaporative Cooler Pad Depth 8 In., Evaporative Cooler Pad Height 23 In., Pad Material Kraft Paper, Pad Features Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive, Evaporative Cooler Pad Replaces Part No. Adobe PM-100

Product Reviews

Save 15%. Sign up for Z-mail.