KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Evaporative Cooling Pd, 36x4x30-3/4 in.

VALUE BRAND| Zoro #: G1771847| Mfr #: 4KAY8

$52.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Evaporative Cooling Pad
Evaporative Cooler Pad Height: 30-3/4"
Pad Features: Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771847 Mfr #: 4KAY8
Item: Evaporative Cooling PadEvaporative Cooler Pad Height: 30-3/4"
Pad Features: Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer AdhesiveEvaporative Cooler Pad Replaces Part No.: Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600
Evaporative Cooler Pad Depth: 4"Evaporative Cooler Pad Width: 36"
Evaporative Cooler Pad Item: Evaporative Cooler PadEnvironmental Applications: Residential/Commercial/Industrial
Pad Material: Kraft PaperCountry of Origin (subject to change): China

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Evaporative Cooler Pad Width 36 In., Evaporative Cooler Pad Depth 4 In., Evaporative Cooler Pad Height 30-3/4 In., Pad Material Kraft Paper, Pad Features Energy Efficient Layered Paper Pad, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Adhesive, Evaporative Cooler Pad Replaces Part No. Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600

Reviews