LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ex Lg foldg hdle ext thrd clr anodz alum

VALUE BRAND| Zoro #: G0616436| Mfr #: 4NRV5

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616436 Mfr #: 4NRV5
Overall Width: 1-9/16"Hardware: Included
Mounting Hole Center to Center: 5-3/64"Screw Size: 8-32
Material: aluminumFinish: matte
Projection: 1-9/16"Mounting Type: Threaded Studs
Color: silverLoad Rated (Y/N): Y
Grip Dia.: 1/4"Thread Depth: 9/16"
Item: Folding Pull HandleLoad Capacity: 9 lb.
Overall Length: 5-1/2"Handle Stop: 90 Degrees
Color: silverFinish: matte
Mounting Type: Threaded StudsHardware: Included
Country of Origin (subject to change): Taiwan

Product Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Studs, Material Aluminum, Finish Matte, Mounting Hole Center to Center 5-3/64 In., Projection 1-9/16 In., Grip Dia. 1/4 In., Screw Size 8-32, Overall Length 5-1/2 In., Overall Width 1-9/16 In., Load Capacity 9 lb., Thread Depth 9/16 In., Silver, Handle Stop 90 Degrees , Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.