Ex lg foldg hdle int thrd clr anodz alum

VALUE BRAND |Zoro #: G0282825|Mfr #: 4NRV4

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0282825 Mfr #: 4NRV4
Load Rated (Y/N): YOverall Width: 1-9/16"
Finish: MatteGrip Dia.: 1/4"
Screw Size: 8-32Item: Folding Pull Handle
Handle Stop: 90 DegreesMaterial: Aluminum
Projection: 1-9/16"Color: Silver
Color: SilverFinish: Matte
Mounting Type: Threaded HolesHardware: Not Included
Mounting Hole Center to Center: 5-3/64"Thread Depth: 7/32"
Overall Length: 5-1/2"Load Capacity: 135 lb.
Country of Origin (subject to change): Taiwan

Product Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 5-3/64 In., Projection 1-9/16 In., Grip Dia. 1/4 In., Screw Size 8-32, Overall Length 5-1/2 In., Overall Width 1-9/16 In., Load Capacity 135 lb., Thread Depth 7/32 In., Silver, Handle Stop 90 Degrees , Hardware Not Included

Product Reviews

Save 15% when you sign up for Z-mail.