Executive Chair, Fabric Gray, Height 34-1/2"

VALUE BRAND| Zoro #: G0606557| Mfr #: 2UMU8

$185.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606557 Mfr #: 2UMU8
Seat Height Min.: 17"Number of Casters: 5
Back Material: FabricBack Color: Gray
Assembled/Unassembled: UnassembledSeat Color: Gray
Seat Height Max.: 22"Country of Origin (subject to change): China

Product Description

Office Chair - Tilt, Office ChairSeat Height 17 to 22 In., Seat Width 20-1/4 In., Seat Depth 19-1/4 In., Back Height 21 In., Back Width 20-1/8 In., Color Gray, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 3-1/2 In.Weight Capacity 250 lbs.Caster Type Carpet, Standards ANSI/BIFMA, Includes Arms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews