Executive Chair, Fabric Black, Height 23-3/4"

VALUE BRAND| Zoro #: G0156064| Mfr #: 1FAR5

$179.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0156064 Mfr #: 1FAR5
Assembled/Unassembled: UnassembledBack Material: Fabric
Seat Height Min.: 17-1/2"Seat Height Max.: 21-1/2"
Back Color: BlackSeat Color: Black
Number of Casters: 5Country of Origin (subject to change): China

Product Description

Office Chair - Tilt, Office ChairSeat Height 17-1/2 to 21-1/2 In., Seat Width 21-1/2 In., Seat Depth 19 In., Back Height 24 In., Back Width 20-7/8 In., Color Black, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 3-1/2 In.Weight Capacity 250 lbs.Caster Type Carpet, Standards ANSI/BIFMA, Includes Arms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.