PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Executive Chair, Leather Black, Height 39" to 42-1/2"

VALUE BRAND| Zoro #: G0600223| Mfr #: 6GNN6

$224.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600223 Mfr #: 6GNN6
Overall Width: 27"Back Height: 28"
Seat Height Min.: 20-1/2"Seat Width: 20"
Item: Executive ChairSeat Height Max.: 24"
Arm Style: FixedSeat Material: Leather
Seat Depth: 20"Standards: ANSI/BIFMA
Seat Color: BlackIncludes: Hardware
Back Color: BlackAssembled/Unassembled: Unassembled
Frame Color: BlackBack Width: 20-1/2"
Back Material: LeatherCushion Thickness: 5"
Frame Material: PlywoodWeight Capacity: 250 lb.
Overall Height: 39" to 42-1/2"Overall Depth: 27"
Number of Casters: 5Country of Origin (subject to change): China

Product Description

Executive Chair, Midback with Arms, Height 39-42-1/2", Width 27", Depth 27", Seat Height 20-1/2-24", Seat Width 20", Seat Depth 20", Back Height 28", Back Width 20-1/2", Color Black, Construction Chrome Metal Base, Seat Material Leather, Cushion Thickness 5", Seat Height Range 39 to 42-1/2", Weight Capacity 250 lbs., Standards ANSI/BIFMA, Caster Type Dual Wheel -Hooded, Includes Hardware, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews