Executive Chair, Vinyl Black, Height 42-1/2" to 45-1/2"

VALUE BRAND| Zoro #: G0891073| Mfr #: 6GNN9

$244.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891073 Mfr #: 6GNN9
Assembled/Unassembled: UnassembledSeat Depth: 21"
Back Height: 28-1/2"Frame Color: Black
Includes: HardwareOverall Width: 30-1/2"
Standards: ANSI/BIFMAFrame Material: Plywood
Seat Height Max.: 22"Back Color: Black
Arm Style: FixedSeat Color: Black
Cushion Thickness: 3-1/2"Back Width: 26"
Seat Width: 24"Office Chair Style: Executive and Managerial Chairs
Seat Material: VinylBack Material: Vinyl
Overall Height: 42-1/2" to 45-1/2"Weight Capacity: 350 lb.
Item: Executive ChairOverall Depth: 27"
Seat Height Min.: 19"Number of Casters: 5
Country of Origin (subject to change): China

Product Description

Executive Chair, Office Chair, Seat Height 18-1/2-22 In., Seat Width 24 In., Seat Depth 21 In., Back Height 28-1/2 In., Back Width 26 In., Color Black, Construction Metal Base, Seat Material Vinyl, Cushion Thickness 3-1/2 In., Seat Height Range 42-1/2 - 45-1/2 In., Weight Capacity 350 lbs., Caster Type Carpet, Standards ANSI/BIFMA, Includes Arms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.