KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 8-5/8 x 15-7/8In, WHT/GRN, Exit

VALUE BRAND| Zoro #: G0846964| Mfr #: 3EYL4

$168.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Glow-in-the-Dark:
Language:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846964 Mfr #: 3EYL4
Width: Glow-in-the-Dark:
Language: Item:
Legend/Background Color: Mounting Style:
Legend: Height:
Legend Style: Material:
UV Resistant: Standards:
Country of Origin (subject to change): United States

Description

Exit Sign, English, Legend Exit (Double Arrows), Legend Style Text and Symbol, Plastic, Height 8-5/8 In., Width 15-7/8 In., Mounting Style Surface

Reviews