Exit Sign, 8-5/8 x 15-7/8In, WHT/R, Exit

VALUE BRAND| Zoro #: G2115407| Mfr #: 3EYL2

$158.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Material:
Mounting Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115407 Mfr #: 3EYL2
Width: Material:
Mounting Style: Item:
Legend/Background Color: Legend:
Height: Glow-in-the-Dark:
Legend Style: Language:
Standards: UV Resistant:
Country of Origin (subject to change): United States

Description

Exit Sign, English, Legend Exit (Double Arrows), Legend Style Text and Symbol, Plastic, Height 8-5/8 In., Width 15-7/8 In., Mounting Style Surface

Reviews