Expandable Fastener, 4-40 x5/8, PK5

VALUE BRAND| Zoro #: G1884504| Mfr #: UK-200

$97.11 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.288"
Linear Motion: 0.034"
Overall Length (In.): 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884504 Mfr #: UK-200
Width: 0.288"Linear Motion: 0.034"
Overall Length (In.): 1/2"Approximate Screw Seating Torque (In.-lb.): 12
Meets/Exceeds: ASTM/ANSI B18.3 (Screw)Material: Aluminum 6061-T6
Screw Size: 4-40 x 5/8"Major Radius: 5/32"
Item: Expandable FastenerApplication: For Mating Two Component Parts, With Quick And Easy Installation And Removal Parts
Package Quantity: 5Thickness: 0.200"
Approximate Clamp Force (lbs.): 530Max. Expansion: 0.016"
Country of Origin (subject to change): United States

Description

Expandable Fastener, Aluminum 6061-T6, Width 0.288 In, Thickness 0.200 In, Overall Length (in.) 1/2 In, Major Radius 5/32 In, Linear Motion 0.034 In, Screw Size 4-40 x 5/8 In, Max. Expansion 0.016 In, Approximate Clamp Force 530 lbs., Approximate Screw Seating Torque 12 In.-lbs., Application For Mating Two Component Parts, With Quick And Easy Installation And Removal Parts, Meets/Exceeds ASTM/ANSI B18.3 (Screw), Package Quantity 5

Reviews