Expanded Sheet, Flat, 304SS, 2 x2 ft, 3/4-#9

DIRECT METALS| Zoro #: G1349056| Mfr #: 44F0759-24X24

$100.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349056 Mfr #: 44F0759-24X24
Length Tolerance: +/-0.125"Temper: 2B
Material: stainless steelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Typical Hardness: Not RatedAlloy Type: 304
Trade Size: 3/4"-#9Width: 2 ft.
Style: FlatLength: 2 ft.
Finish: MillStrand Thickness: 0.119"
Strand Width: 0.160"Design Size: 0.923 x 2.100"
Overall Thickness: 0.120"Opening Size: 0.563 x 1.688"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.120", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.923 x 2.100", Opening Size 0.563 x 1.688", Strand Width 0.160", Strand Thickness 0.119", Trade Size 3/4"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.