Expanded Sheet, Flat, 304SS, 2x2 ft, 1/2-#16

DIRECT METALS| Zoro #: G0344967| Mfr #: 44F05016-24X24

$42.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344967 Mfr #: 44F05016-24X24
Length Tolerance: +/-0.125"Temper: 2B
Finish: MillMaterial: Stainless Steel
Tensile Strength: Not RatedItem: Expanded Sheet
Yield Strength: Not RatedWidth Tolerance: +/-0.125"
Alloy Type: 304Hardness Scale: Not Rated
Typical Hardness: Not RatedLength: 2 ft.
Strand Thickness: 0.050"Strand Width: 0.093"
Design Size: 0.500 x 1.260"Overall Thickness: 0.050"
Opening Size: 0.313 x 1.000"Trade Size: 1/2"-#16
Width: 2 ft.Style: Flat
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.050", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.500 x 1.260", Opening Size 0.313 x 1.000", Strand Width 0.093", Strand Thickness 0.050", Trade Size 1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.