Expanded Sheet, Flat, 304SS, 2x2 ft, 3/4-#16

DIRECT METALS| Zoro #: G2174182| Mfr #: 44F07516-24X24

$32.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174182 Mfr #: 44F07516-24X24
Item: Expanded SheetWidth Tolerance: +/-0.125"
Hardness Scale: Not RatedMaterial: stainless steel
Typical Hardness: Not RatedYield Strength: Not Rated
Length Tolerance: +/-0.125"Temper: 2B
Tensile Strength: Not RatedStrand Width: 0.118"
Design Size: 0.923 x 2.100"Overall Thickness: 0.050"
Opening Size: 0.750 x 1.813"Alloy Type: 304
Trade Size: 3/4"-#16Width: 2 ft.
Style: FlatLength: 2 ft.
Finish: MillStrand Thickness: 0.050"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Flat, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.050", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.923 x 2.100", Opening Size 0.750 x 1.813", Strand Width 0.118", Strand Thickness 0.050", Trade Size 3/4"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews