LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Expanded Sheet, Flat, 316SS, 2x2 ft, 1/2-#16

DIRECT METALS| Zoro #: G1149723| Mfr #: 45F07516-24X24

$79.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149723 Mfr #: 45F07516-24X24
Hardness Scale: Not RatedMaterial: stainless steel
Temper: 2BItem: Expanded Sheet
Width Tolerance: +/-0.125"Yield Strength: Not Rated
Length Tolerance: +/-0.125"Typical Hardness: Not Rated
Tensile Strength: Not RatedFinish: Annealed
Strand Thickness: 0.050"Strand Width: 0.093"
Design Size: 0.500 x 1.260"Overall Thickness: 0.050"
Opening Size: 0.313 x 1.000"Alloy Type: 316
Trade Size: 1/2"-#16Width: 2 ft.
Style: FlatLength: 2 ft.
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Flat, Stainless Steel, Annealed Finish, Alloy Type 316, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.050", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.500 x 1.260", Opening Size 0.313 x 1.000", Strand Width 0.093", Strand Thickness 0.050", Trade Size 1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.