Expanded Sheet, Flat, Al, 2x 2, 1-1/2-#0.125

DIRECT METALS| Zoro #: G1654195| Mfr #: 43F150125-24X24

$21.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654195 Mfr #: 43F150125-24X24
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Flat
Width Tolerance: +/-0.125"Alloy Type: 3003
Design Size: 1.330 x 3.150"Overall Thickness: 0.080"
Opening Size: 1.000 x 2.750"Thickness Tolerance: +/-0.005"
Trade Size: 1-1/2"-#0.125Width: 2 ft.
Length: 2 ft.Strand Thickness: 0.080"
Strand Width: 0.190"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.080", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 1.330 x 3.150", Opening Size 1.000 x 2.750", Strand Width 0.190", Strand Thickness 0.080", Trade Size 1-1/2"-#0.125

Product Reviews

Save 15%. Sign up for Z-mail.