Expanded Sheet, Flat, Al, 2x2 ft, 3/4-#0.051

DIRECT METALS| Zoro #: G0673732| Mfr #: 43F075051-24X24

$10.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673732 Mfr #: 43F075051-24X24
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Flat
Width Tolerance: +/-0.125"Alloy Type: 3003
Trade Size: 3/4"-#0.051Width: 2 ft.
Length: 2 ft.Strand Thickness: 0.040"
Strand Width: 0.114"Design Size: 0.923 x 2.120"
Overall Thickness: 0.040"Opening Size: 0.750 x 1.812"
Thickness Tolerance: +/-0.004"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.040", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.004", Design Size 0.923 x 2.120", Opening Size 0.750 x 1.812", Strand Width 0.114", Strand Thickness 0.040", Trade Size 3/4"-#0.051

Product Reviews

Save 15%. Sign up for Z-mail.