Expanded Sheet, Flat, Al, 2x2 ft, 3/4-#0.081

DIRECT METALS| Zoro #: G0505705| Mfr #: 151889

$17.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505705 Mfr #: 151889
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Flat
Width Tolerance: +/-0.125"Alloy Type: 3003
Trade Size: 3/4"-#0.081Width: 2 ft.
Length: 2 ft.Strand Thickness: 0.070"
Strand Width: 0.172"Design Size: 0.923 x 2.120"
Overall Thickness: 0.070"Opening Size: 0.688 x 1.750"
Thickness Tolerance: +/-0.005"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.070", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 0.923 x 2.120", Opening Size 0.688 x 1.750", Strand Width 0.172", Strand Thickness 0.070", Trade Size 3/4"-#0.081

Product Reviews

Save 15%. Sign up for Z-mail.