Expanded Sheet, Flat, Al, 2x2 ft, 3/4-#0.125

DIRECT METALS| Zoro #: G2003504| Mfr #: 43F075125-24X24

$28.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003504 Mfr #: 43F075125-24X24
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetWidth Tolerance: +/-0.125"
Alloy Type: 3003Width: 2 ft.
Style: FlatLength: 2 ft.
Strand Thickness: 0.095"Strand Width: 0.180"
Design Size: 0.923 x 2.120"Overall Thickness: 0.095"
Opening Size: 0.625 x 1.750"Thickness Tolerance: +/-0.005"
Trade Size: 3/4"-#0.125Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.095", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 0.923 x 2.120", Opening Size 0.625 x 1.750", Strand Width 0.180", Strand Thickness 0.095", Trade Size 3/4"-#0.125

Product Reviews

Save 15%. Sign up for Z-mail.