Expanded Sheet, Flat, Al, 2x2ft, 3/4-#0.081L

DIRECT METALS| Zoro #: G0791612| Mfr #: 43F075081L-24X24

$18.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791612 Mfr #: 43F075081L-24X24
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Flat
Width Tolerance: +/-0.125"Alloy Type: 3003
Thickness Tolerance: +/-0.005"Trade Size: 3/4"-#0.081L
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.134"Strand Width: 0.134"
Design Size: 0.923 x 2.120"Overall Thickness: 0.070"
Opening Size: 0.688 x 1.750"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.070", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 0.923 x 2.120", Opening Size 0.688 x 1.750", Strand Width 0.134", Strand Thickness 0.134", Trade Size 3/4"-#0.081L

Product Reviews

Save 15%. Sign up for Z-mail.