Expanded Sheet, Flat, Al, 4x 4, 1-1/2-#0.081

DIRECT METALS| Zoro #: G1936986| Mfr #: 43F075125-48X48

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936986 Mfr #: 43F075125-48X48
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetWidth Tolerance: +/-0.125"
Alloy Type: 3003Strand Thickness: 0.055"
Strand Width: 0.144"Design Size: 1.330 x 3.150"
Overall Thickness: 0.055"Opening Size: 1.063 x 2.750"
Thickness Tolerance: +/-0.005"Trade Size: 1-1/2"-#0.081
Width: 4 ft.Style: Flat
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.055", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 1.330 x 3.150", Opening Size 1.063 x 2.750", Strand Width 0.144", Strand Thickness 0.055", Trade Size 1-1/2"-#0.081

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.