Expanded Sheet, Flat, Al, 4x4 ft, 3/4-#0.081

DIRECT METALS| Zoro #: G1742815| Mfr #: 43F075081H-48X48

$44.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Mill
Item: Expanded Sheet
Length: 4 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1742815 Mfr #: 43F075081H-48X48
Length Tolerance: +/-0.125"Item: Expanded Sheet
Style: FlatAlloy Type: 3003
Finish: MillWidth Tolerance: +/-0.125"
Material: aluminumTemper: H14
Length: 4 ft.Strand Thickness: 0.070"
Strand Width: 0.172"Design Size: 0.923 x 2.120"
Overall Thickness: 0.070"Opening Size: 0.688 x 1.750"
Thickness Tolerance: +/-0.005"Trade Size: 3/4"-#0.081
Width: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.070", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 0.923 x 2.120", Opening Size 0.688 x 1.750", Strand Width 0.172", Strand Thickness 0.070", Trade Size 3/4"-#0.081

Product Reviews